16 gpm 2 hp Stainless Steel Pump End
SP3A Series 16 gpm 2 hp Stainless Steel Pump End
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- SP3A Series
- Diameter:
- 4 in
- Discharge:
- 1-1/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 16 gpm
- Height:
- 20-24/25 in
- Horsepower:
- 2 hp
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 68
- NSF Certified:
- No
- Pressure - Maximum:
- 168 psi
- Pump Application -:
- Irrigation
- Pump Body Material:
- Stainless Steel
- Pump Stage:
- 18
- RPM:
- 3450
- UL Listed:
- No
- Volts:
- 230V