SP3A Series 14.4 gpm 3/4 hp Stainless Steel Pump End

Part #G10010008  |  Item #3087089  |  Manufacturer Part #10010008

$749.04 EACH

Horsepower:

3/4 hp
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: SP3A Series

Diameter: 4 in

Discharge: 1-1/4 in

End Connection 1: NPT

End Connections: NPT

Flow Rate: 16 gpm

Height: 12-18/25 in

Horsepower: 3/4 hp

Material: Stainless Steel

Maximum Pressure: 74 psi

Maximum Temperature: 68

NSF Certified: No

Pump Stage: 8

RPM: 3450

UL Listed: No

Volts: 230V