SP5A Series 1-1/2 in. 230V Single Phase 1-1/2 hp Stainless Steel Submersible Pump

Part #G51545095  |  Item #3087079  |  Manufacturer Part #51545095

$1,880.83 EACH

Horsepower:

1-1/2 hp

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 11.6

Automatic Shut-Off: No

Collection: SP5A Series

Diameter: 4 in

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

Flow Rate: 25 gpm

Horsepower: 1-1/2 hp

Material: Stainless Steel

Maximum Pressure: 123 psi

NSF Certified: No

Phase: Single Phase

Pump Phase: 1

Pump Stage: 9

UL Listed: No

Volts: 230V

Watts: 1100