DESCRIPTION

Grundfos Sump Pump

G96847640

Horsepower:

SPECIFICATIONS

Horsepower
1/2 hp
Material
Stainless Steel
Maximum Feet of Head
10
NSF Certified
No
Pump Application
Sump
UL Listed
No
Volts
115V

Starting at
Call for Pricing
  • QUANTITY