DESCRIPTION

  • Dielectric isolation valve sets
  • GF 15/26 flange
  • Set includes: 2 each rotating flanges, 2 each lever handle ball valve, 2 each dielectric sleeve, 2 each EPDM gaskets, 4 each bolts with nuts

Grundfos Sweat Dielectric Isolation Value Set

G96806136

Fitting Sizes:

1 in

SPECIFICATIONS

Brand Model Compatibility
Grundfos Isolation Valve
End Connection 1
Sweat
End Connection 2
Solder
End Connections
Sweat x Solder
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Height
4 in
Lead Law Compliant
Yes
Length
3-6/7 in
Material
Brass
Maximum Pressure
150 psi
Maximum Temperature
230
Recommended Valve Application
Water
Valve Size
1 in
Width
4-1/6 in

Starting at
$85.8
EACH
  • QUANTITY