DESCRIPTION

  • Dielectric isolation valve sets
  • GF 15/26 flange
  • Set includes: 2 each rotating flanges, 2 each lever handle ball valve, 2 each dielectric sleeve, 2 each EPDM gaskets, 4 each bolts with nuts

Grundfos Sweat ISO Valve Kit

G96806135

Valve Size:

3/4 in

SPECIFICATIONS

Brand Model Compatibility
Grundfos Isolation Valve
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Lead Law Compliant
Yes
Length
3-1/4 in
Material
Brass
Maximum Pressure
150 psi
Maximum Temperature
230
Recommended Valve Application
Water
Valve Body Style
Ball
Valve Seat Material
PTFE
Valve Size
3/4 in
Width
4-1/6 in

Starting at
$73.27
EACH
  • QUANTITY