DESCRIPTION

  • Ease of installation and service
  • Forged brass housing
  • High Cv rating
  • High gear ratio
  • In-line removable actuator for
  • Manual open/close lever
  • Removable service cap
  • Sealed end switch
  • Silent close-off technology

Grundfos UP Sweat Zone Check Valve with End Switch

G97627421

Valve Size:

1 in

SPECIFICATIONS

Brand Model Compatibility
Grundfos UP Series
Collection
UP
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
FM Approved
No
IAPMO Listed
No
Length
3-19/50 in
Material
Brass
Maximum Pressure
300 psi
Maximum Temperature
240
Minimum Temperature
32
NSF Certified
No
NSF Specifications
No
Origin
Domestic
Recommended Valve Application
Water
UL Listed
Yes
Valve Body Style
2-way
Valve Operator
Synchronous Hysteresis
Valve Seat Material
Brass
Valve Size
1 in
Valve Type
Control Valves
Width
1-67/100 in

Starting at
$212.08
EACH
  • QUANTITY