230V 1/12 hp Stainless Steel Circulator Pump
UP Series 230V 1/12 hp Stainless Steel Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built-in thermal overload switch
- Maintenance-free
- Stainless steel pump housing suitable for underfloor heating systems
- Single-speed
- Corrosion resistant impeller
- Quiet operation
Specifications
- AMP:
- 0.8
- Collection:
- UP Series
- Discharge Pressure:
- 10
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 28.18 gpm
- Height:
- 6-3/8 in
- Horsepower:
- 1/12 hp
- IAPMO Listed -:
- No
- Impeller:
- Composite;PES
- Length:
- 6-1/2 in
- Material:
- Stainless Steel
- Maximum Feet of Head:
- 30
- Maximum Temperature:
- 230
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Hardwired
- Pressure - Maximum:
- 145 psi
- Pump Application -:
- Heating
- Pump Body Material:
- Stainless Steel
- Pump Motor Type:
- Asynchronous Squirrel Cage
- Pump Phase:
- 1
- Pump Stage:
- 1
- UL Listed:
- Yes
- Volts:
- 230V
- Watts:
- 205 W
- Width:
- 4-1/8 in