UP Series 115 V 4 gpm 9-Hole Circulator Pump

Part #G59896300  |  Item #3085781  |  Manufacturer Part #59896300

$287.81 EACH

Volts:

115V
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Compact design
  • Maintenance-free
  • Corrosion resistant impeller
  • Quiet operation
  • Single-speed
  • Built-in thermal overload switch
  • Minimum Fluid Temperature: 35.6 F
  • Frequency: 60 Hz
  • Parts Warranty: 2 Years

Specifications

AMP: 1.1

Blower Type: 1 Speed

Collection: UP Series

Depth: 6-1/2 in

Discharge: 1/2 in

Discharge Pressure: 10

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged x Flanged

Energy Star Compliant: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 8.37 gpm

Height: 5-1/4 in

Horsepower: 1/25 hp

Impeller: Composite

Installation Type: In-line

Length: 6-1/2 in

Material: Cast Iron

Maximum Feet of Head: 36

Maximum Pressure: 145 psi

Maximum Temperature: 204

Minimum Temperature: 35

Origin: Domestic

Phase: Single Phase

Power Source: Hardwired

Pump Application: Heating

Pump Body Material: Cast Iron

Pump Motor Type: Asynchronous Squirrel Cage

Pump Phase: 1

Pump Stage: 1

UL Listed: Yes

VAC at 60 Hz: 115

Volts: 115V

Watts: 135

Weight: 6.43

Width: 5-17/50 in