UP Series 115/400V 1/25 hp Bronze Circulator Pump

Part #G59896239  |  Item #3085221  |  Manufacturer Part #59896239

Call for Pricing

Volts:

115V

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Bronze pump housing suitable for drinking water applications
  • Compact design
  • Maintenance-free
  • Corrosion resistant impeller
  • Quiet operation
  • Single-speed
  • Line cord

Lead Law Compliant

Documents

Specifications

AMP: 0.22

Blower Type: 1 Speed

Collection: UP Series

Depth: 7-3/4 in

End Connection 1: Sweat

End Connection 2: Sweat

End Connections: Sweat x Sweat

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 6.6 gpm

Height: 6-3/4 in

Horsepower: 1/25 hp

IAPMO Listed: No

Impeller: Composite

Installation Type: In-line

Lead Law Compliant: Yes

Maximum Feet of Head: 6.56

Maximum Pressure: 145 psi

Maximum Temperature: 230

NEMA Specifications: NEMA 56C

NSF Certified: Yes

Phase: Single Phase

Pump Body Material: Bronze

UL Listed: Yes

Volts: 115V

Watts: 25

Width: 5-1/8 in