Grundfos
UP Series 14.5 gpm 115V 1/25 hp 1-Phase Bronze Circulator Pump
Part #G59896211 | Item #3086972 | Manufacturer Part #59896211
Flow Rate:
14.53 gpmHow to get it:
Product Details
- Bronze pump housing suitable for drinking water applications
- Compact design
- Maintenance-free
- Corrosion resistant impeller
- Quiet operation
- Single-speed
- Line cord
- Frequency: 60 Hz
- Parts Warranty: 2 Years
Specifications
AMP: 0.74
ANSI Specifications: ANSI 61
Blower Type: 1 Speed
Collection: UP Series
Depth: 5 in
Discharge: 2 in
Discharge Pressure: 5.966625
End Connection 1: Sweat
End Connection 2: Sweat
End Connections: Sweat x Sweat
Energy Star Compliant: No
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
Flow Rate: 14.53 gpm
Height: 6-3/16 in
Horsepower: 1/25 hp
Impeller: Composite
Installation Type: In-line
Lead Law Compliant: Yes
Length: 5-1/3 in
Material: Bronze
Maximum Feet of Head: 13.779738
Maximum Pressure: 145 psi
Maximum Temperature: 230
Minimum Temperature: 35
NSF Certified: Yes
NSF Specifications: NSF 61
Origin: Domestic
Phase: Single Phase
Power Source: Manual
Pump Application: Heating
Pump Body Material: Bronze
Pump Motor Type: Asynchronous Squirrel Cage
Pump Phase: 1
Pump Stage: 1
Type: G59896233
UL Listed: Yes
VAC at 60 Hz: 115
Volts: 115V
Watts: 86
Weight: 5.83
Width: 5 in
-
Starting at $430.24
-
Starting at $362.94
-
Starting at $287.81
-
Starting at $415.77
-
Starting at $337.78
-
Starting at $377.06
-
Starting at $485.59
-
Starting at $408.23
-
Starting at $846.91
-
Starting at $391.87
-
Starting at $455.67
-
Starting at $1,489.92