14.5 gpm 2/5 hp 115V Circulator Pump
UP Series 14.5 gpm 2/5 hp 115V Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compact design
- Maintenance-free
- Bronze pump housing
- Frequency: 60 Hz
- Single-speed
- Line cord
- Quiet operation
- Corrosion resistant impeller
- Parts Warranty: 2 Years
-
Lead Law Compliant
Specifications
- AMP:
- 0.74
- ANSI:
- ANSI 61
- Blower Type:
- 1 Speed
- Collection:
- UP Series
- Depth:
- 5-1/4 in
- Discharge:
- 1/2 in
- Discharge Pressure:
- 5.966625
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat x Sweat
- Energy Star Compliant:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 14.53 gpm
- Height:
- 6-5/8 in
- Horsepower:
- 1/25 hp
- Impeller:
- Composite
- Installation Type:
- In-line
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-5/7 in
- Material:
- Bronze
- Maximum Feet of Head:
- 13.779738
- Maximum Immersible Depth:
- 15.1 ft
- Maximum Temperature:
- 230
- Minimum Temperature:
- 35
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Manual
- Pressure - Maximum:
- 145 psi
- Pump Application -:
- Heating
- Pump Body Material:
- Bronze
- Pump Motor Type:
- Asynchronous Squirrel Cage
- Pump Phase:
- 1
- Pump Stage:
- 1
- Type:
- G59896235
- UL Listed:
- Yes
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Watts:
- 86 W
- Weight:
- 5.83 lb
- Width:
- 5-3/20 in