1/6 hp 34 gpm 115V Stainless Steel Circulator Pump
UP Series 1/6 hp 34 gpm 115V Stainless Steel Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built-in thermal overload switch
- Maintenance-free
- Stainless steel pump housing suitable for underfloor heating systems
- Single-speed
- Corrosion resistant impeller
- Quiet operation
-
Lead Law Compliant
Documents
Specifications
- AMP:
- 2.15
- Application:
- Hot Water
- Blower Type:
- 1 Speed
- Collection:
- UP Series
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Discharge Pressure:
- 14
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 33.90 gpm
- Height:
- 6-3/8 in
- Horsepower:
- 1/6 hp
- IAPMO Listed -:
- No
- Impeller:
- Composite
- Installation Type:
- Inline
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-1/2 in
- Maximum Feet of Head:
- 32
- Maximum Temperature:
- 230
- Media:
- Water, Glycol
- Minimum Temperature:
- 36
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Product Type:
- Circulator Pump
- Pump Application -:
- Domestic Hot Water
- Pump Body Material:
- Stainless Steel
- Pump Motor Type:
- Asynchronous Squirrel Cage
- Pump Mounting:
- Flanged
- Pump Phase:
- 1
- Pump Stage:
- 1
- RPM:
- 3000
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 245 W
- Weight:
- 9.881 lb
- Width:
- 4-1/8 in