1/6 hp Stainless Steel Circulator Pump
UP Series 1/6 hp Stainless Steel Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built-in thermal overload switch
- Maintenance-free
- Stainless steel pump housing suitable for underfloor heating systems
- Single-speed
- Corrosion resistant impeller
- Quiet operation
-
Lead Law Compliant, Not Certified
Specifications
- AMP:
- 1.8
- ANSI:
- ANSI 61
- Collection:
- UP Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 36.98 gpm
- Horsepower:
- 1/6 hp
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Stainless Steel
- Maximum Feet of Head:
- 37
- Maximum Temperature:
- 150
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 145 psi
- UL Listed:
- Yes
- Volts:
- 230V
- Watts:
- 385 W