UP Series 37 gpm Centrifugal Pump

Part #G96439644  |  Item #1800197  |  Manufacturer Part #96439644

$1,542.00 EACH

Flow Rate:

37 gpm
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 12
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Built-in thermal overload switch
  • Service parts available
  • Quiet operation
  • Maintenance-free
  • Corrosion resistant impeller
  • Single-speed
  • Liquid temperature range: 14° F to 248° F

Specifications

AMP: 1.8, 3.4

ASTM Specifications: ASTM A-48 Class 35B, ASTM A-48 Class 40B

Collection: UP Series

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Flow Rate: 37 gpm

Height: 8-9/16 in

Horsepower: 1/2 hp

IAPMO Listed: No

Impeller: Stainless Steel

Length: 11-9/10 in

Maximum Pressure: 125 psi

Maximum Temperature: 230

NSF Certified: No

Phase: Single Phase

Power Source: Electric

Pump Body Material: Cast Iron

UL Listed: No

Volts: 115/230V

Watts: 400

Weight: 33.1