1/25 HP 230V Bronze Circulator Pump
1/25 HP 230V Bronze Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compact design
- Maintenance-free
- Bronze pump housing suitable for drinking water applications
- Molded O-ring eliminates the need for flange gaskets
- Single-speed
- Cartridge style seat permits easy change without special tools
- Quiet operation
- Corrosion resistant impeller
- Lug bodies for dead-end service
- Shell tested to 150% and seat tested to 110% of maximum working pressure
-
Lead Law Compliant
Specifications
- AMP:
- 0.41
- Blower Type:
- 1 Speed
- Connection Type:
- Sweat
- Depth:
- 5-1/4 in
- Discharge Pressure:
- 5.96
- Energy Star Compliant:
- No
- Fitting Size 1:
- 3/4 in
- Flow Rate:
- 14.5 gpm
- Height:
- 5-1/8 in
- Horsepower:
- 1/25 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Feet of Head:
- 14
- Maximum Temperature:
- 230
- Minimum Temperature:
- 36
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 145 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Bronze
- Pump Phase:
- 1
- Type:
- G59896149
- UL Listed:
- Yes
- Volts:
- 230V
- Watts:
- 96 W
- Weight:
- 5.85 lb
- Width:
- 5-1/8 in