46 gpm 1/25 hp Circulator Pump
UP Series 46 gpm 1/25 hp Circulator Pump
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 200-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compact design
- Maintenance-free
- Bronze pump housing suitable for drinking water applications
- Frequency: 60 Hz
- Single-speed
- Minimum Fluid Temperature: 35.6 F
- Quiet operation
- Corrosion resistant impeller
- Parts Warranty: 2 Years
-
Lead Law Compliant
Specifications
- AMP:
- 0.74
- ANSI:
- ANSI 61
- Blower Type:
- 1 Speed
- Collection:
- UP Series
- Depth:
- 7-3/4 in
- Discharge Pressure:
- 10
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 17.17 gpm
- Height:
- 5-1/4 in
- Horsepower:
- 1/25 hp
- Impeller:
- Composite
- Installation Type:
- Inline
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-5/7 in
- Material:
- Bronze
- Maximum Feet of Head:
- 15
- Maximum Temperature:
- 205
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Hardwired
- Pressure - Maximum:
- 145 psi
- Pump Application -:
- Heating
- Pump Body Material:
- Bronze
- Pump Motor Type:
- Asynchronous Squirrel Cage
- Pump Phase:
- 1
- Pump Stage:
- 1
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 85 W
- Width:
- 5-1/8 in