This product requires certification to purchase.

UP Single Speed 115V 10.3GPM Solar Stainless Steel Circulator Pump

Grundfos

UP Single Speed 115V 10.3GPM Solar Stainless Steel Circulator Pump

  • Fast #
  • Part #G99600328
  • Item #10476102
  • Manufacturer Part #99600328
3.6 out of 5 Customer Rating
Brand image
Grundfos

UP Single Speed 115V 10.3GPM Solar Stainless Steel Circulator Pump

  • Fast #
  • Part #G99600328
  • Item #10476102
  • Manufacturer Part #99600328
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Corrosion resistant pump housing suitable for drinking water applications or underfloor heating systems
  • Compact design
  • Maintenance-free
  • Corrosion resistant impeller
  • Quiet operation
  • Single-speed
  • Pump and motor form an integral unit without shaft seal and with only two gaskets for sealing
  • The pump is characterized by ceramic shaft and radial bearings, carbon axial bearing and stainless steel rotor can and bearing plate.
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Flow Rate
10.34 gpm
Height
6-1/2 in
Length
7-14/25 in
Maximum Feet of Head
9.51
Pressure - Maximum
145.04 psi
Weight
6.07 lb
Characteristics & Features
Connection Type
NPSM
Pump Body Material
Stainless Steel
Electrical & Operational Information
AMP
0.75
Maximum Temperature
230
Minimum Temperature
36
Volts
115V
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Domestic
Product Type
Circulator Pump
Type
G99600328
UL Listed
Yes