DESCRIPTION

  • Corrosion resistant impeller
  • Does not require motor protection
  • Low energy usage
  • Low noise
  • Wet runner technology

Grundfos UP UP15-10BUC5 1/25 hp 145 psi Circulator Pump

G59896225

Volts:

115V

SPECIFICATIONS

AMP
0.22
ANSI Specifications
ANSI 61
Collection
UP
Discharge
1/2 in
Discharge Pressure
10
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Flow Rate
6.6 gpm
Height
5 in
Horsepower
1/25 hp
Impeller
Composite;PES
Lead Law Compliant
Yes
Length
5-1/3 in
Material
Bronze
Maximum Feet of Head
6.6
Maximum Pressure
145 psi
Maximum Temperature
230
NSF Certified
Yes
NSF Specifications
NSF 61
Origin
Domestic
Phase
Single Phase
Power Source
Hardwired
Pump Application
Heating
Pump Body Material
Bronze
Pump Motor Type
Asynchronous Squirrel Cage
Pump Phase
1
Pump Stage
1
Size
1/2 in
UL Listed
Yes
VAC at 60 Hz
115
Volts
115V
Watts
25
Width
3-1/2 in

Starting at
$384.65
EACH
  • QUANTITY