DESCRIPTION

  • Corrosion resistant impeller
  • Does not require motor protection
  • Low energy usage
  • Low noise
  • Wet runner technology

Grundfos UP UP15-10BUC5/TLC 1/25 hp 145 psi Circulator Pump

G59896238

Volts:

115V

SPECIFICATIONS

AMP
0.22
ANSI Specifications
ANSI 61
Collection
UP
Discharge
1/2 in
Discharge Pressure
10
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Flow Rate
6.6 gpm
Height
5 in
Horsepower
1/25 hp
Impeller
Composite;PES
Lead Law Compliant
Yes
Length
5-1/3 in
Material
Bronze
Maximum Feet of Head
6.6
Maximum Pressure
145 psi
Maximum Temperature
230
NSF Certified
Yes
NSF Specifications
NSF 61
Origin
Domestic
Phase
Single Phase
Power Source
Plug-In
Pump Application
Heating
Pump Body Material
Bronze
Pump Motor Type
Asynchronous Squirrel Cage
Pump Phase
1
Pump Stage
1
Size
1/2 in
UL Listed
Yes
VAC at 60 Hz
115
Volts
115V
Watts
25
Width
3-1/2 in

Starting at
$495.26
EACH
  • QUANTITY