DESCRIPTION

  • Corrosion resistant impeller
  • Does not require motor protection
  • Low energy usage
  • Low noise
  • Wet runner technology

Grundfos UP UP15-18B5 1/25 HP 115V Bronze Circulator Pump

G59896114

Pump Body Material:

Bronze

SPECIFICATIONS

AMP
0.74
ANSI Specifications
ANSI 61
Collection
UP
Discharge
1/2 in
Discharge Pressure
10
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
14.7 gpm
Height
5 in
Horsepower
1/25 hp
Impeller
Composite;PES
Lead Law Compliant
Yes
Length
5-2/3 in
Material
Bronze
Maximum Feet of Head
13.9
Maximum Pressure
145 psi
Maximum Temperature
230
NSF Certified
Yes
NSF Specifications
NSF 61
Origin
Domestic
Phase
Single Phase
Power Source
Hardwired
Pump Application
Heating
Pump Body Material
Bronze
Pump Motor Type
Asynchronous Squirrel Cage
Pump Phase
1
Pump Stage
1
UL Listed
Yes
VAC at 60 Hz
115
Volts
115V
Watts
86
Width
3-1/2 in

Starting at
$342.75
EACH
  • QUANTITY

DOCUMENTS