1/12 HP 230V Stainless Steel Circulator Pump

You last purchased this on
 
Grundfos

1/12 HP 230V Stainless Steel Circulator Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Grundfos

1/12 HP 230V Stainless Steel Circulator Pump

  • Fast #
  • Part #G59896784
  • Item #3534686
  • Manufacturer Part #59896784
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Compact design
  • Maintenance-free
  • Stainless steel pump housing suitable for underfloor heating systems
  • Frequency: 60 Hz
  • Single-speed
  • Minimum Fluid Temperature: 35.6 F
  • Quiet operation
  • Corrosion resistant impeller
  • Parts Warranty: 2 Years
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
0.42
ANSI:
ANSI 61
Blower Type:
1 Speed
Connection Type:
Union
Depth:
5-22/25 in
Discharge Pressure:
10
Flow Rate:
20.6 gpm
Height:
5-1/2 in
Horsepower:
1/12 hp
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-7/8 in
Maximum Feet of Head:
10
Maximum Temperature:
230
Minimum Temperature:
36
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
145 psi
Product Type:
Circulator Pump
Pump Body Material:
Stainless Steel
Pump Phase:
1
UL Listed:
Yes
Volts:
230V
Watts:
97 W
Width:
4-33/50 in