DESCRIPTION

  • Corrosion resistant impeller
  • Does not require motor protection
  • Low energy usage
  • Low noise
  • Wet runner technology

Grundfos UP UP15-29SUC/TLC 1/12 HP 115V Stainless Steel Circulator Pump

G59896777

Pump Body Material:

Stainless Steel

SPECIFICATIONS

AMP
0.75
ANSI Specifications
ANSI 61
Collection
UP
Discharge
1-1/4 in
Discharge Pressure
10
End Connection 1
NPSM
End Connection 2
NPSM
End Connections
NPSM
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Flow Rate
20.5 gpm
Height
5-1/2 in
Horsepower
1/8 hp
Impeller
Composite;PES
Lead Law Compliant
Yes
Length
5-7/8 in
Material
Stainless Steel
Maximum Feet of Head
9.7
Maximum Pressure
145 psi
Maximum Temperature
230
NSF Certified
Yes
NSF Specifications
NSF 61
Origin
Domestic
Phase
Single Phase
Power Source
Plug-In
Pump Application
Heating
Pump Body Material
Stainless Steel
Pump Motor Type
Asynchronous Squirrel Cage
Pump Phase
1
Pump Stage
1
UL Listed
Yes
VAC at 60 Hz
115
Volts
115V
Watts
87
Width
3-4/9 in

Starting at
$512.78
EACH
  • QUANTITY