UPS 1/15 hp 21.5 gpm 115V Stainless Steel Circulator Pump

Part #G59896778  |  Item #3534684  |  Manufacturer Part #59896778

$488.58 EACH

Flow Rate:

21.57 gpm
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Stainless steel pump housing suitable for underfloor heating systems
  • Compact design
  • Maintenance-free
  • Corrosion resistant impeller
  • Quiet operation
  • Multi-speed
  • Maximum Fluid Temperature: 230 F
  • Minimum Fluid Temperature: 35.6 F
  • Frequency: 60 Hz
  • Parts Warranty: 2 Years

Lead Law Compliant

Documents

Specifications

AMP: 0.95

ANSI Specifications: ANSI 61

Blower Type: Multispeed

CSA Certified: Yes

Collection: UPS

Depth: 5-13/100 in

Discharge: 1-1/4 in

Discharge Pressure: 10

ETL Listed: Yes

End Connection 1: NPSM

End Connection 2: NPSM

End Connections: NPSM

Energy Star Compliant: No

FM Approved: No

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Flow Rate: 21.57 gpm

Height: 5-7/8 in

Horsepower: 7/100 hp

IAPMO Listed: No

Impeller: Composite

Installation Type: In-line

Lead Law Compliant: Yes

Length: 5-7/8 in

Material: Stainless Steel

Maximum Feet of Head: 12

Maximum Pressure: 145 psi

Maximum Temperature: 165

Minimum Temperature: 36

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Domestic

Phase: Single Phase

Power Source: Hardwired

Product Type: Circulator Pump

Pump Application: Heating

Pump Body Material: Stainless Steel

Pump Motor Type: Asynchronous Squirrel Cage

Pump Mounting: In-Line

Pump Phase: 1

Pump Stage: 1

Type: G59896778

UL Listed: Yes

Volts: 115V

Watts: 110

Weight: 4.162

Width: 4-33/50 in