3/4 HP 115V Bronze Circulator Pump
3/4 HP 115V Bronze Circulator Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Built-in thermal overload switch
- Service parts available
- Bronze pump housing
- Indicator lights for operation and rotation
- Corrosion resistant impeller
- Multi-speed
- Maintenance-free
- Quiet operation
- Parts Warranty: 2 Years
- Window for indication of speed
-
Lead Law Compliant
Specifications
- AMP:
- 4.45
- Blower Type:
- Variable Speed
- Connection Type:
- Flanged
- Depth:
- 13-1/2 in
- Discharge Pressure:
- 10
- Fitting Size 1:
- 1-1/2 in
- Flow Rate:
- 45.3 gpm
- Height:
- 11-15/16 in
- Horsepower:
- 3/4 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 13-1/2 in
- Maximum Feet of Head:
- 30
- Maximum Temperature:
- 248
- Origin:
- Global
- Pressure - Maximum:
- 145 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Bronze
- Pump Phase:
- 1
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 480 W
- Width:
- 8-3/8 in