UPS 1/2 hp Cast Iron Circulator Pump

Part #G96402708  |  Item #1007486  |  Manufacturer Part #96402708

$1,176.09 EACH

Horsepower:

1/2 hp
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Built-in thermal overload switch
  • Service parts available
  • Quiet operation
  • Maintenance-free
  • Corrosion resistant impeller
  • Multi-speed
  • Indicator lights for operation and rotation
  • Window for indication of speed
  • Frequency: 60 Hz
  • Parts Warranty: 2 Years

Specifications

AMP: 2.66

Blower Type: Multispeed

Collection: UPS

Depth: 11 in

Discharge: 1-1/4 in

Discharge Pressure: 11.365

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Energy Star Compliant: No

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Flow Rate: 28.1 gpm

Height: 11-3/4 in

Horsepower: 1/2 hp

Impeller: Stainless Steel

Installation Type: In-line

Length: 11 in

Material: Cast Iron

Maximum Feet of Head: 26.24712

Maximum Pressure: 145 psi

Maximum Temperature: 248

Minimum Temperature: 14

Origin: Global

Phase: Single Phase

Power Source: Hardwired

Pump Application: Heating

Pump Body Material: Cast Iron

Pump Motor Type: Asynchronous Squirrel Cage

Pump Phase: 1

Pump Stage: 1

UL Listed: Yes

VAC at 60 Hz: 115

Volts: 115V

Watts: 280

Weight: 35.94

Width: 8-3/8 in