UPS43-100SF 1/2 HP 115V Stainless Steel Circulator Pump

You last purchased this on
 
Grundfos

UPS43-100SF 1/2 HP 115V Stainless Steel Circulator Pump

  • Fast #
  • Part #G95906638
  • Item #3986866
  • Manufacturer Part #95906638
4.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Grundfos

UPS43-100SF 1/2 HP 115V Stainless Steel Circulator Pump

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Built-in thermal overload switch
  • Maintenance-free
  • Stainless steel pump housing suitable for underfloor heating systems
  • Minimum Fluid Temperature: 32 F
  • Multi-speed
  • Maximum Fluid Temperature: 230 F
  • Corrosion resistant impeller
  • Quiet operation
  • Parts Warranty: 2 Years
  • Frequency: 60 Hz
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
3.5
Connection Type:
Flanged
Depth:
8-1/2 in
Discharge Pressure:
13
Energy Star Compliant:
No
Fitting Size 1:
1-1/2 in
Flow Rate:
65 gpm
Height:
7-3/8 in
Horsepower:
1/2 hp
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8-1/2 in
Maximum Feet of Head:
31
Maximum Temperature:
230
Minimum Temperature:
36
NSF Certified:
No
Origin:
Domestic
Product Type:
Circulator Pump
Pump Body Material:
Stainless Steel
Pump Phase:
1
UL Listed:
Yes
Volts:
115V
Watts:
370 W
Weight:
15 lb
Width:
6 in