UPS 120 gpm 230V 1/2 hp 1-Phase Stainless Steel Circulator Pump

Part #G97523137  |  Item #4396793  |  Manufacturer Part #97523137

$1,482.23 EACH

Flow Rate:

123.99 gpm

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Stainless steel pump housing suitable for underfloor heating systems
  • Built-in thermal overload switch
  • Maintenance-free
  • Quiet operation
  • Corrosion resistant impeller
  • Multi-speed
  • Maximum Fluid Temperature: 230 F
  • Minimum Fluid Temperature: 32 F
  • Frequency: 60 Hz
  • Parts Warranty: 2 Years

Lead Law Compliant

Documents

Specifications

AMP: 1.8

Blower Type: Multispeed

Collection: UPS

Depth: 8-1/2 in

Discharge Pressure: 10

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Flow Rate: 123.99 gpm

Height: 8-5/8 in

Horsepower: 1/2 hp

Impeller: Composite

Installation Type: In-line

Lead Law Compliant: Yes

Length: 8-3/5 in

Material: Stainless Steel

Maximum Feet of Head: 21

Maximum Pressure: 145 psi

Maximum Temperature: 230

NSF Certified: No

Origin: Domestic

Phase: Single Phase

Power Source: Hardwired

Pump Application: Heating

Pump Body Material: Stainless Steel

Pump Motor Type: Asynchronous Squirrel Cage

Pump Phase: 1

UL Listed: No

Volts: 208/230V

Watts: 395

Width: 6 in