125 gpm 460V 1/3 hp 3-Phase Cast Iron Circulator Pump
UPS 125 gpm 460V 1/3 hp 3-Phase Cast Iron Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Service parts available
- Quiet operation
- Built-in thermal overload switch
- Suitable for frequency converter applications
- Multi-speed
- Window for indication of speed
- Corrosion resistant impeller
- Maintenance-free
- Frequency: 60 Hz
- Minimum Fluid Temperature: 14 F
Specifications
- AMP:
- 0.7
- ASTM:
- ASTM 35 B - 40 B
- Blower Type:
- Multispeed
- Capacity:
- 125 gal
- Collection:
- UPS
- Depth:
- 14 in
- Discharge Pressure:
- 10
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Energy Star Compliant:
- Yes
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Flow Rate:
- 51.4 gpm
- Green Product:
- Yes, Energy Star
- Height:
- 13 in
- Horsepower:
- 33/100 hp
- Impeller:
- Stainless Steel
- Installation Type:
- Inline
- Length:
- 14 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 13.12
- Maximum Immersible Depth:
- 0 ft
- Maximum Temperature:
- 248
- Minimum Temperature:
- 14
- NSF Certified:
- No
- Origin:
- Global
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 145 psi
- Pump Application -:
- Heating
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Asynchronous Squirrel Cage
- Pump Phase:
- 3
- Pump Stage:
- 1
- RPM:
- 1750
- UL Listed:
- Yes
- Volts:
- 460V
- Watts:
- 270 W
- Width:
- 8-3/8 in