UPS 1/6 hp 230V Centrifugal Pump

Part #G98961765  |  Item #7166529  |  Manufacturer Part #98961765

$878.23 EACH

Horsepower:

1/6 hp
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Stainless steel pump housing suitable for underfloor heating systems
  • Built-in thermal overload switch
  • Maintenance-free
  • Quiet operation
  • Corrosion resistant impeller
  • Single-speed

Lead Law Compliant

Documents

Specifications

AMP: 1.07

ANSI Specifications: ANSI 61

Collection: UPS

Depth: 6-1/2 in

Discharge: 2 in

Discharge Pressure: 12.5015

End Connection 1: Flanged

End Connection 2: Flanged

End Connection 3: Flanged

End Connections: Flanged

Energy Star Compliant: No

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Size 3: 1-1/2 in

Fitting Sizes: 3/4 in x 1-1/4 in x 1-1/2 in

Flow Rate: 33.02 gpm

Height: 6-3/8 in

Horsepower: 1/6 hp

IAPMO Listed: No

Impeller: Composite

Lead Law Compliant: Yes

Length: 6-1/2 in

Material: Stainless Steel

Maximum Feet of Head: 28.871832

Maximum Pressure: 145 psi

Maximum Temperature: 230

Minimum Temperature: 35

NSF Certified: No

NSF Specifications: NSF 61

Origin: Domestic

Phase: Single Phase

Power Source: Electric

Pump Application: Heating

Pump Body Material: Stainless Steel

Pump Motor Type: Asynchronous Squirrel Cage

Pump Mounting: Free Standing

Pump Phase: 1

Pump Stage: 1

RPM: 3000

Temperature Range: 36 to 230 Deg F

UL Listed: Yes

VAC at 60 Hz: 230

Volts: 230V

Watts: 196

Weight: 9.33

Width: 4-1/8 in