170 gpm 230V 1-1/2 hp 3-Phase Cast Iron Circulator Pump
UPS 170 gpm 230V 1-1/2 hp 3-Phase Cast Iron Circulator Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Service parts available
- Quiet operation
- Built-in thermal overload switch
- Window for indication of speed
- Multi-speed
- Indicator lights for operation and rotation
- Corrosion resistant impeller
- Maintenance-free
- Suitable for frequency converter applications
Specifications
- AMP:
- 4
- ASTM:
- ASTM 35 B - 40 B
- Collection:
- UPS
- Discharge Pressure:
- 10
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Flow Rate:
- 170 gpm
- Height:
- 13-3/4 in
- Horsepower:
- 1-1/4 hp
- Impeller:
- Stainless Steel
- Length:
- 14-1/4 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 46
- Maximum Temperature:
- 248
- NSF Certified:
- No
- Origin:
- Global
- Phase:
- Three Phase
- Power Source:
- Hardwired
- Pressure - Maximum:
- 145 psi
- Pump Application -:
- Heating
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Asynchronous Squirrel Cage
- Pump Phase:
- 3
- Pump Stage:
- 1
- RPM:
- 3395
- UL Listed:
- No
- Volts:
- 208/230V
- Watts:
- 1300 W
- Width:
- 9-2/3 in