2 HP 460V Bronze Circulator Pump

You last purchased this on
 
Grundfos

2 HP 460V Bronze Circulator Pump

  • Fast #
  • Part #G96402886
  • Item #3087123
  • Manufacturer Part #96402886
3.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Grundfos

2 HP 460V Bronze Circulator Pump

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Built-in thermal overload switch
  • Service parts available
  • Bronze pump housing
  • Window for indication of speed
  • Corrosion resistant impeller
  • Multi-speed
  • Maintenance-free
  • Quiet operation
  • Frequency: 60 Hz
  • Suitable for frequency converter applications
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
2.65
Blower Type:
Variable Speed
Connection Type:
Flanged
Depth:
11-1/2 in
Discharge Pressure:
10
Fitting Size 1:
2 in
Flow Rate:
78.6 gpm
Height:
12-1/2 in
Horsepower:
2 hp
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
14 in
Maximum Feet of Head:
79
Maximum Temperature:
248
Minimum Temperature:
14
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
145 psi
Product Type:
Circulator Pump
Pump Body Material:
Bronze
Pump Phase:
3
RPM:
3450
UL Listed:
Yes
Volts:
460V
Watts:
1700 W
Width:
8-3/8 in