Grundfos
UPS 230 V 3/4 hp 110 gpm Cast Iron Circulator Pump
Part #G96402783 | Item #1607519 | Manufacturer Part #96402783
Volts:
230VProduct Details
- Built-in thermal overload switch
- Service parts available
- Quiet operation
- Maintenance-free
- Corrosion resistant impeller
- Multi-speed
- Indicator lights for operation and rotation
- Window for indication of speed
- Frequency: 60 Hz
- Parts Warranty: 2 Years
Documents
Specifications
AMP: 4.2
Blower Type: Multispeed
Collection: UPS
Depth: 11-1/2 in
Discharge: 1-1/2 in
Discharge Pressure: 10
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Fitting Size 1: 1-1/2 in
Fitting Size 2: 1-1/2 in
Fitting Sizes: 1-1/2 in
Flow Rate: 48 gpm
Height: 11-5/16 in
Horsepower: 3/4 hp
Impeller: Stainless Steel
Installation Type: In-line
Length: 11-1/2 in
Material: Cast Iron
Maximum Feet of Head: 46
Maximum Pressure: 145 psi
Maximum Temperature: 248
Origin: Global
Phase: Single Phase
Power Source: Hardwired
Pump Application: Heating
Pump Body Material: Cast Iron
Pump Motor Type: Asynchronous Squirrel Cage
Pump Phase: 1
Pump Stage: 1
Type: G96402783
UL Listed: Yes
Volts: 230V
Watts: 890
Width: 9-69/100 in
-
Starting at $1,778.04
-
Starting at $1,778.04
-
Starting at $685.44
-
Starting at $1,778.04
-
Starting at $971.52
-
Starting at $2,408.22
-
Starting at $2,519.40
-
Starting at $799.68
-
Starting at $512.04
-
Starting at $1,450.44
-
Starting at $2,914.00
-
Starting at $4,284.00