UPS 275 gpm 230V 3 hp 3-Phase Bronze Circulator Pump

Part #G96402923  |  Item #3085436  |  Manufacturer Part #96402923

$4,796.00 EACH

Flow Rate:

117 gpm

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Bronze pump housing
  • Built-in thermal overload switch
  • Service parts available
  • Quiet operation
  • Maintenance-free
  • Corrosion resistant impeller
  • Multi-speed
  • Indicator lights for operation and rotation
  • Window for indication of speed
  • Parts Warranty: 2 Years

Lead Law Compliant

Documents

Specifications

AMP: 6.35

Blower Type: Multispeed

Collection: UPS

Depth: 19 in

Discharge Pressure: 10

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Flow Rate: 117 gpm

Height: 14-3/4 in

Horsepower: 3 hp

Impeller: Stainless Steel

Installation Type: In-line

Lead Law Compliant: Yes

Length: 19 in

Material: Bronze

Maximum Feet of Head: 49

Maximum Pressure: 145 psi

Maximum Temperature: 248

NSF Certified: No

Origin: Global

Phase: Three Phase

Power Source: Hardwired

Pump Application: Heating

Pump Body Material: Bronze

Pump Motor Type: Asynchronous Squirrel Cage

Pump Phase: 3

Pump Stage: 1

RPM: 3513

UL Listed: Yes

Volts: 208/230V

Watts: 2050

Width: 9-69/100 in