UPS 460 V 275 gpm Circulator Pump

Part #G96402921  |  Item #1772099  |  Manufacturer Part #96402921

$2,999.33 EACH

Volts:

460V

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Built-in thermal overload switch
  • Service parts available
  • Quiet operation
  • Maintenance-free
  • Corrosion resistant impeller
  • Multi-speed
  • Window for indication of speed
  • Suitable for frequency converter applications
  • Minimum Fluid Temperature: 14 F
  • Frequency: 60 Hz

Specifications

AMP: 3.18

Blower Type: Multispeed

Capacity: 275 gal

Collection: UPS

Depth: 19 in

Discharge Pressure: 10

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Flow Rate: 117 gpm

Height: 14-3/4 in

Horsepower: 3 hp

Impeller: Stainless Steel

Installation Type: In-line

Length: 19 in

Material: Cast Iron

Maximum Feet of Head: 52.49

Maximum Immersible Depth: 0 ft

Maximum Pressure: 145 psi

Maximum Temperature: 248

Minimum Temperature: 14

Origin: Global

Phase: Three Phase

Power Source: Electric

Pump Application: Heating

Pump Body Material: Cast Iron

Pump Motor Type: Asynchronous Squirrel Cage

Pump Phase: 3

Pump Stage: 1

RPM: 3450

Volts: 460V

Watts: 2050

Width: 9-69/100 in