UPS 65 gpm 115V 1/6 hp 1-Phase Cast Iron Circulator Pump

Part #G52722557  |  Item #4396783  |  Manufacturer Part #52722557

$491.04 EACH

Flow Rate:

63.84 gpm

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Built-in thermal overload switch
  • Maintenance-free
  • Quiet operation
  • Corrosion resistant impeller
  • Multi-speed
  • Low noise
  • Maximum Fluid Temperature: 230 F
  • Minimum Fluid Temperature: 35.6 F
  • Frequency: 60 Hz
  • Parts Warranty: 2 Years

Specifications

AMP: 1.72

ASTM Specifications: ASTM 30 B

Blower Type: Multispeed

CSA Certified: Yes

Collection: UPS

Depth: 8-1/2 in

Discharge: 2 in

Discharge Pressure: 10

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Flow Rate: 63.84 gpm

Height: 7-1/2 in

Horsepower: 17/100 hp

Impeller: Composite

Installation Type: In-line

Length: 8-1/2 in

Material: Cast Iron

Maximum Feet of Head: 14.4

Maximum Pressure: 145 psi

Maximum Temperature: 230

NSF Certified: No

Origin: Domestic

Phase: Single Phase

Power Source: Hardwired

Pump Application: Heating

Pump Body Material: Cast Iron

Pump Motor Type: Asynchronous Squirrel Cage

Pump Phase: 1

Pump Stage: 1

Type: G52722557

UL Listed: Yes

Volts: 115V

Watts: 194

Width: 5-22/25 in