UPS 67 gpm 230V 1/2 hp 1-Phase Cast Iron Circulator Pump

Part #G96402709  |  Item #1772101  |  Manufacturer Part #96402709

$1,317.34 EACH

Flow Rate:

28.1 gpm

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Built-in thermal overload switch
  • Service parts available
  • Quiet operation
  • Maintenance-free
  • Corrosion resistant impeller
  • Multi-speed
  • Indicator lights for operation and rotation
  • Window for indication of speed
  • Frequency: 60 Hz
  • Parts Warranty: 2 Years

Specifications

AMP: 1.34

ASTM Specifications: ASTM 35 B - 40 B

Blower Type: Multispeed

Collection: UPS

Depth: 11 in

Discharge Pressure: 10

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Flow Rate: 28.1 gpm

Height: 11-3/4 in

Horsepower: 1/2 hp

Impeller: Stainless Steel

Installation Type: In-line

Length: 11 in

Material: Cast Iron

Maximum Feet of Head: 25

Maximum Pressure: 145 psi

Maximum Temperature: 248

NSF Certified: No

Origin: Global

Phase: Single Phase

Power Source: Hardwired

Pump Application: Heating

Pump Body Material: Cast Iron

Pump Motor Type: Asynchronous Squirrel Cage

Pump Phase: 1

RPM: 3495

UL Listed: Yes

Volts: 230V

Watts: 280

Width: 8-3/8 in