DESCRIPTION

  • Corrosion resistant impeller
  • Does not require motor protection
  • Low energy usage
  • Low noise
  • Multi-speed operation
  • Wet runner technology

Grundfos UP UPS15-35SFC 3/20 HP 115V Stainless Steel Circulator Pump

G59896772

Pump Body Material:

Stainless Steel

SPECIFICATIONS

AMP
0.95
ANSI Specifications
ANSI 61
Collection
UP
Discharge
1/2 in
Discharge Pressure
10
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Flow Rate
21.5 gpm
Height
5-1/2 in
Horsepower
1/7 hp
Impeller
Composite;PES
Lead Law Compliant
Yes
Length
6-1/2 in
Material
Stainless Steel
Maximum Feet of Head
12
Maximum Pressure
145 psi
Maximum Temperature
165
NSF Certified
Yes
NSF Specifications
NSF 61
Origin
Domestic
Phase
Single Phase
Power Source
Hardwired
Pump Application
Heating
Pump Body Material
Stainless Steel
Pump Motor Type
Asynchronous Squirrel Cage
Pump Phase
1
Pump Stage
1
Size
1/2 in
UL Listed
Yes
VAC at 60 Hz
115
Volts
115V
Watts
110
Width
3-7/8 in

Starting at
$527.88
EACH
  • QUANTITY