DESCRIPTION

  • Fits most standard hydronic applications
  • High head applications
  • Three speeds for system flexibility and energy savings
  • Water lubricated and maintenance free

Grundfos UPS26-99BF 1/6 HP 115V 3-Speed Bronze Circulator Pump

G52722518

Pump Body Material:

SPECIFICATIONS

AMP
2.2
End Connection 1
Flanged
Flow Rate
0 - 33 gpm
Height
6-1/2 in
Horsepower
1/6 hp
Impeller
Composite;PES
Lead Law Compliant
Yes
Length
6 in
Maximum Feet of Head
3200
Maximum Pressure
145 psi
Maximum Temperature
230
NSF Certified
Yes
NSF Specifications
NSF 61
Phase
Single Phase
Power Source
AC
Pump Application
Domestic Hot Water
Pump Body Material
Bronze
Pump Phase
1.000
UL Listed
Yes
VAC at 60 Hz
115.000
Volts
115V
Watts
245
Width
6-3/8 in

Starting at
Call for Pricing
  • QUANTITY