3/4 HP 460V Bronze Circulator Pump
3/4 HP 460V Bronze Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Corrosion resistant impeller
- High-quality wet-runner technology: Low noise
- Multi-speed operation: Adaption to the system requirements
- Maximum Fluid Temperature: 248 F
- Long lifespan
- Low energy technology
- High quality
- Low energy usage
- Frequency: 60 Hz
- Minimum Fluid Temperature: 14 F
-
Lead Law Compliant
Specifications
- AMP:
- 5.85
- Blower Type:
- Variable Speed
- Connection Type:
- Flanged
- Depth:
- 11-1/2 in
- Discharge Pressure:
- 10
- Energy Star Compliant:
- Yes
- Fitting Size 1:
- 2 in
- Flow Rate:
- 62.1 gpm
- Green Product:
- Yes, Energy Star
- Height:
- 12-1/2 in
- Horsepower:
- 3/4 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 11-1/2 in
- Maximum Feet of Head:
- 26
- Maximum Temperature:
- 248
- Minimum Temperature:
- 14
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 145 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Bronze
- Pump Phase:
- 3
- RPM:
- 3450
- UL Listed:
- Yes
- Volts:
- 460V
- Watts:
- 610 W
- Width:
- 8-3/8 in