200 gpm 460V 1/2 hp 3-Phase Bronze Circulator Pump
UPS80-40/4 200 gpm 460V 1/2 hp 3-Phase Bronze Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Corrosion resistant impeller
- High-quality wet-runner technology: Low noise
- Multi-speed operation: Adaption to the system requirements
- Maximum Fluid Temperature: 248 F
- Long lifespan
- Low energy technology
- High quality
- Low energy usage
- Frequency: 60 Hz
- Minimum Fluid Temperature: 14 F
-
Lead Law Compliant
Specifications
- AMP:
- 1.62
- Blower Type:
- Multispeed
- Capacity:
- 200 gal
- Collection:
- UPS80-40/4
- Depth:
- 19 in
- Discharge Pressure:
- 10
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Flow Rate:
- 82.8 gpm
- Height:
- 12-7/8 in
- Horsepower:
- 1/2 hp
- Impeller:
- Stainless Steel
- Installation Type:
- Inline
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 19 in
- Material:
- Bronze
- Maximum Feet of Head:
- 13.12
- Maximum Immersible Depth:
- 0 ft
- Maximum Temperature:
- 248
- Minimum Temperature:
- 14
- NSF Certified:
- No
- Origin:
- Global
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 145 psi
- Pump Application -:
- Heating
- Pump Body Material:
- Bronze
- Pump Motor Type:
- Asynchronous Squirrel Cage
- Pump Phase:
- 3
- Pump Stage:
- 1
- RPM:
- 1750
- UL Listed:
- Yes
- VA Cat 60 Hz:
- 460
- Volts:
- 460V
- Watts:
- 380 W
- Width:
- 9-69/100 in