This product requires certification to purchase.

UPSe 26-150 F 165 AR 115V 9H High-Efficiency Circulator Pump 60 Hz

Grundfos

UPSe 26-150 F 165 AR 115V 9H High-Efficiency Circulator Pump 60 Hz

  • Fast #
  • Part #G93369868
  • Item #14649070
  • Manufacturer Part #93369868
4.6 out of 5 Customer Rating
Brand image
Grundfos

UPSe 26-150 F 165 AR 115V 9H High-Efficiency Circulator Pump 60 Hz

  • Fast #
  • Part #G93369868
  • Item #14649070
  • Manufacturer Part #93369868
4.6 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • High efficiency variable speed wet rotor circulator pump
  • Electronically commutated permanent magnet motor (ECM)
  • Designed for hydronic HVAC systems for large residential or light commercial
  • Suitable for cold water ground loops in geothermal heat pump applications
  • Compatible with 50/50 water/glycol mixture
  • Compact design fits tight spaces and replaces a wide range of circulators in the same class
  • Three selectable points ensure fast commissioning and optimized performance straight out of the box
  • Dry running protection and serviceable design
  • Check valve comes standard in the packaging
  • Requires Certification
Dimensions & Measurements
Flow Rate
25 gpm
Maximum Feet of Head
46.26
Characteristics & Features
Pump Body Material
Cast Iron
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
-4
Warranty & Product Information
Pump Application
HVAC