This product requires certification to purchase.

UPSe 26-99 F 165 AR 115V 9H High-Efficiency Circulator Pump 60 Hz

Grundfos

UPSe 26-99 F 165 AR 115V 9H High-Efficiency Circulator Pump 60 Hz

  • Fast #
  • Part #G93262074
  • Item #14649030
  • Manufacturer Part #93262074
3.2 out of 5 Customer Rating
Brand image
Grundfos

UPSe 26-99 F 165 AR 115V 9H High-Efficiency Circulator Pump 60 Hz

  • Fast #
  • Part #G93262074
  • Item #14649030
  • Manufacturer Part #93262074
3.2 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • High efficiency variable speed wet rotor circulator
  • Electronically commutated permanent magnet motor (ECM)
  • For large residential or light commercial applications
  • Suitable for cold water ground loops in geothermal heat pump applications
  • Compact design fits tight spaces and replaces a wide range of circulators in the same class
  • Three selectable setpoints ensure fast commissioning and optimized performance straight out of the box
  • Dry running protection and a serviceable design
  • Check valve comes standard in the packaging
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Flow Rate
43 gpm
Height
9-97/100 in
Length
7-11/25 in
Maximum Feet of Head
34.1
Width
6-13/50 in
Characteristics & Features
Connection Type
Flanged
Hertz
60
Impeller
Composite
Pump Body Material
Cast Iron
Pump Stage
1
Electrical & Operational Information
AMP
1.85
Maximum Temperature
230
Minimum Temperature
-4
Volts
115V
Watts
110 W
Warranty & Product Information
Origin
Global
Product Type
Circulator Pump
UL Listed
Yes