1-1/4 in. Sweat Circuit Balancing Valve
1-1/4 in. Sweat Circuit Balancing Valve
Frequently Purchased Together
Product Details
Product Details
Specifications
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- UL Listed:
- No
- Valve Type:
- Circuit Balancing Valve