1-1/2 in. Grooved Rust Inhibiting Painted Ductile Iron 90 Degree Bend

You last purchased this on
 
Gruvlok

Fig 7050 1-1/2 in. Grooved Rust Inhibiting Painted Ductile Iron 90 Degree Bend

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gruvlok

Fig 7050 1-1/2 in. Grooved Rust Inhibiting Painted Ductile Iron 90 Degree Bend

  • Fast #
  • Part #G0390014207
  • Item #1966696
  • Manufacturer Part #0390014207
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Use the fitting size table to convert nominal pipe size to corresponding pipe O.D
  • These fittings are designed to provide minimum pressure drop and uniform strength
  • Gruvlok fittings are available through 24 in nominal pipe size in a variety of styles
  • Pressure ratings of Gruvlok standard fittings conform to those of fig. 7001 Gruvlok coupling
  • Depending on styles and size, Gruvlok fittings are provided in various materials including ductile iron, forged steel or fabricated steel
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-53 Grade B
Application:
Fire Protection
Clean Bagged:
No
Coating:
Rust Inhibiting Painted
Collection:
Fig 7050
Elbow Degree:
90 DD
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Elbow, Straight
Material:
Carbon Steel
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Grooved Material
UL Listed:
Yes