1-1/2 x 1-1/2 x 1 in. NPT Electroplated Zinc Ductile Iron Mechanical Branch Tee

You last purchased this on
 
Gruvlok

Fig MT-30 1-1/2 x 1-1/2 x 1 in. NPT Electroplated Zinc Ductile Iron Mechanical Branch Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gruvlok

Fig MT-30 1-1/2 x 1-1/2 x 1 in. NPT Electroplated Zinc Ductile Iron Mechanical Branch Tee

  • Fast #
  • Part #G0890123201
  • Item #3534553
  • Manufacturer Part #0890123201
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1
ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-563, ASTM D-2000
Application:
Fire Protection
Coating:
Electroplated Zinc
Collection:
Fig MT-30
End Connection 1:
NPT
End Connection 2:
NPT
End Connection 3:
NPT
End Connections:
NPT x NPT x NPT
FM Approved:
Yes
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
1 in
Fitting Sizes:
1-1/2 in x 1-1/2 in x 1 in
Fitting Type:
Branch Tee
IAPMO Listed -:
No
Length:
2-1/4 in
Material:
Ductile Iron
NSF Certified:
No
Pressure - High:
300
Temperature Range:
-40 to 230 Deg F
UL Listed:
Yes
Weight:
1.1 lb
Width:
3-1/2 in