1-1/2 x 1-1/2 x 1 in. Socket Weld x Socket Weld x NPT Cast Iron Tee
Fig 7105FP 1-1/2 x 1-1/2 x 1 in. Socket Weld x Socket Weld x NPT Cast Iron Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM A-126 Class A
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Black
- Collection:
- Fig 7105FP
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- NPT
- End Connections:
- Socket Weld x Socket Weld x NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1-1/2 in x 1-1/2 in x 1 in
- Fitting Type:
- Reducing, Tee
- Length:
- 4-3/8 in
- Material:
- Cast Iron
- NSF Certified:
- No
- Pressure - High:
- 300
- UL Listed:
- Yes
- Weight:
- 2.5 lb