1-1/4 x 1-1/4 x 1 in. NPT Electroplated Zinc Ductile Iron Mechanical Branch Tee
Fig MT-30 1-1/4 x 1-1/4 x 1 in. NPT Electroplated Zinc Ductile Iron Mechanical Branch Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-563, ASTM D-2000
- Application:
- Fire Protection
- Coating:
- Electroplated Zinc
- Collection:
- Fig MT-30
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPT x NPT x NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1-1/4 in x 1-1/4 in x 1 in
- Fitting Type:
- Branch Tee
- IAPMO Listed -:
- No
- Length:
- 2-1/4 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - High:
- 300
- Temperature Range:
- -40 to 230 Deg F
- UL Listed:
- Yes
- Weight:
- 1.1 lb
- Width:
- 3-1/2 in