DESCRIPTION

Gruvlok 90 Degree Elbow

G7100

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-126
Color Finish
Black
End Connection 1
Sock-It®
End Connection 2
Sock-It®
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Cast Iron
Size
1 in x 1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday