DESCRIPTION

Gruvlok Sock-It Ductile Iron Coupling in Black

G7107

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-126
Clean Bagged
No
Color Finish
Black
End Connection 1
Sock-It®
End Connection 2
Sock-It®
End Connections
Sock-It®
FM Approved
Yes
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Cast Iron
Maximum Pressure
300 psi
NSF Certified
No
UL Listed
Yes